Shop All Portable Utility Fans
Milwaukee Tool
M12 Mounting Fan M12 XC6.0 Battery
Mfr # 0820-20, 48-11-2460
Zoro # G206156706
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 3 Speed Settings, Compatible with All Milwaukee M12 Battery Packs
- Power Source Cordless
- Voltage 12 V
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0820-20, 48-11-2460
- Zoro # G206156706
- UPC # 045242586608
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Overall Height | 13 1/16 in |
Overall Length | 8 15/16 in |
Blade Diameter | 6 in |
Overall Width | 7 1/4 in |
Description
Fan and Battery, Battery Platform M12, Series M12, Blade Diameter 6 in, Number of Speeds 3, Air Flow 400 cfm, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 6.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 12 V, Power Source Cordless, Battery Model Number 49JV08, Features 3 Speed Settings, Compatible with All Milwaukee M12 Battery Packs, Included Charger No, Includes Battery, Number of Batteries Included 1, Oscillation Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, 12x12 (L-700-RX-12x12)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- DURAFLOW FILTRATION Filters for Broan S97017415, G-8193, -13-3/4 X 14 X 3/8 (A60463- 2 Pack)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- MILWAUKEE TOOL M12 XC Battery 2PK + M12 Mounting Fan (48-11-2412, 0820-20)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- SUNHEAT CoolZone CZ500 Ultrasonic Dry Misting Fan With Bluetooth Technology- Red (510900000)
- Milwaukee Tool Portable Utility Fans