Shop All Cordless Impact Tools
Milwaukee Tool
M12 ¼” Hex Impact Driver Kit
Mfr # 2462-22
Zoro # G7594614
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Battery Fuel Gauge, Tool Belt Portable Design
- Tool Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2462-22
- Zoro # G7594614
- UPC # 045242296354
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 1/2 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,000 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,500 RPM, Impact Rated Yes, Impacts per Minute 3,300, Number of Speed Settings Continuous, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. 2XKZ6, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes, Handle Type Pistol Grip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Bronze, 3/4x3/8", No Handle (CC305-01)
- ILC Replacement for Bosch Bat015 Battery (BAT015 BATTERY BOSCH)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 3/8 in. Drive Mid-Torque Impact Wrench W/Friction Ring (ML2960-20)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- Milwaukee Tool Cordless Tools