Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Women's Hoodie Kit - Gray Medium
Mfr # 336G-21M
Zoro # G205976756
product price: $159.02
/ea
Free Shipping & Returns
$159.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material 53% Cotton; 47% Polyester
- Sweatshirt Style Hoodie
- Includes Battery Yes
- Minimum Chest Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 336G-21M
- Zoro # G205976756
- UPC # 045242660155
- Country of Origin China
- Category Heated Hoodies
Dimensions
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Size | M |
Length | 26 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Includes Hood Yes, Hood Style Attached Hood, Length 26 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 8 hr, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- NEVS 1/2" Color Coding Dots Magenta - Sheet Form (DOT-12M Magenta)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- Milwaukee Tool Heated Clothing