Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Women's Hoodie Kit - Gray Large
Mfr # 336G-21L
Zoro # G405976747
product price: $159.02
/ea
Free Shipping & Returns
$159.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wind-Resistant No
- Number of Outside Pockets 3
- Minimum Chest Size 37 in
- Lining Material Cotton; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 336G-21L
- Zoro # G405976747
- UPC # 045242660148
- Country of Origin China
- Category Heated Hoodies
Dimensions
Minimum Chest Size | 37 in |
Maximum Chest Size | 39 in |
Length | 27 1/8 in |
Size | L |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size L, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Includes Hood Yes, Hood Style Attached Hood, Length 27 1/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material Cotton; Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 8 hr, Includes Battery Yes, Wind-Resistant No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- Milwaukee Tool Heated Clothing