Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Women's Hoodie Kit - Gray 2X-Large
Mfr # 336G-212X
Zoro # G205976725
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery System M12
- Includes Lining Yes
- Includes Charger Yes
- Sweatshirt Style Hoodie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 336G-212X
- Zoro # G205976725
- UPC # 045242660131
- Country of Origin China
- Category Heated Hoodies
Dimensions
Maximum Chest Size | 43 in |
Size | 2XL |
Minimum Chest Size | 41 in |
Length | 29 3/8 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Gray, Heating Time Up to 8 hr, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- Milwaukee Tool Workwear and Protective Clothing