Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only)
Mfr # 334B-20XL
Zoro # G405976853
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 26 1/2 in
- Battery Voltage 12 V DC
- Heating Time 8 hr
- Includes (1) M12 Battery Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 334B-20XL
- Zoro # G405976853
- UPC # 45242659128
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 26 1/2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Heated Vest, Vest Style Vest, Garment Type Vest, Size XL, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material 100 Percent Polyester, Length 26 1/2 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Women's, Number of Outside Pockets 5, Includes (1) M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- MOBILE WARMING Men's Slate Heated Vest, XL, 7.4V (MWMV04320520)
- Milwaukee Tool Workwear and Protective Clothing