Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 Heated Women's AXIS Vest - Black Small (Jacket Only)
Mfr # 334B-20S
Zoro # G905976858
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Length 26 1/2 in
- Battery Voltage 12 V DC
- Heating Time 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 334B-20S
- Zoro # G905976858
- UPC # 45242659111
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | S |
Length | 26 1/2 in |
Maximum Chest Size | 35 1/2 in |
Minimum Chest Size | 34 1/2 in |
Description
Heated Vest, Vest Style Vest, Garment Type Vest, Size S, Maximum Chest Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material 100 Percent Polyester, Length 26 1/2 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Women's, Number of Outside Pockets 5, Includes (1) M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- FELCO 702 Leather Work Gloves M (FELCO 702M)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- MCR SAFETY Leather Work Glove, PK 12 (3430L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- Milwaukee Tool Heated Sweatshirts & Vests