Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 Heated Women's AXIS Vest - Black Medium (Jacket Only)
Mfr # 334B-20M
Zoro # G005976871
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Length 26 1/2 in
- Battery Voltage 12 V DC
- Heating Time 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 334B-20M
- Zoro # G005976871
- UPC # 45242659104
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | M |
Length | 26 1/2 in |
Maximum Chest Size | 37 1/2 in |
Minimum Chest Size | 36 1/2 in |
Description
Heated Vest, Vest Style Vest, Garment Type Vest, Size M, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material 100 Percent Polyester, Length 26 1/2 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Women's, Number of Outside Pockets 5, Includes (1) M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- Milwaukee Tool Heated Clothing