Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated Women's AXIS Jacket Kit 2X (Black)
Mfr # 233B-212X
Zoro # G6630257
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2X
- Color Black
- Length 22 in
- Heating Time Up to 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 233B-212X
- Zoro # G6630257
- UPC # 045242525294
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | 22 in |
Fits Chest Size | 41 in to 43 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 41 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (10034022)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- PIONEER Heated Softshell Jacket - Dark Red - L (V1210290U-L)
- Milwaukee Tool Heated Clothing