Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large
Mfr # 204BL-21XL
Zoro # G605909651
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hood No
- Series Toughshell
- Lining Material Polyester
- Wind-Resistant Yes
- Style Heated Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 204BL-21XL
- Zoro # G605909651
- UPC # 045242616893
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Size | XL |
Length | 20 1/4 in |
Sleeve Length | 28 3/4 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style None, Includes Hood No, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Blue, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200RB (D200RB)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL (204B-21XL)
- Milwaukee Tool Heated Jackets & Coats