Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL
Mfr # 204B-21XL
Zoro # G502567886
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Primary Color Black
- Number of Batteries 1
- Heat Setting 3
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 204B-21XL
- Zoro # G502567886
- UPC # 045242612796
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20 in |
Fits Chest Size | 44 in to 46 in |
Size | XL |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Sleeve Length | 29 3/4 in |
Maximum Chest Size | 46 in |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, M (204B-21M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- Milwaukee Tool Heated Clothing