Shop All Heated Jackets & Coats
This Product is Discontinued
Milwaukee Tool
M12 Heated TOUGHSHELL Jacket Kit (Discontinued)
Mfr # 202G-212X
Zoro # G4445919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 202G-212X
- Zoro # G4445919
- UPC # 045242521999
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Fits Chest Size | 48 in |
Sleeve Length | 29 in |
Length | 20 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.