Shop All Heated Jackets & Coats
This Product is Discontinued
Milwaukee Tool
M12 Heated QUIETSHELL Jacket Kit M (REALTREE CAMO) (Discontinued)
Mfr # 222C-21M
Zoro # G002651900
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size M
- Color RealTree Camo
- Length Hip
- Cuff Style Hook and Loop tightened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 222C-21M
- Zoro # G002651900
- UPC # 45242522668
- Country of Origin Unknown
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | Hip |
Sleeve Length | Full |
Details
Promotion Restriction | Not eligible for promotion |
Color | RealTree Camo |
Cuff Style | Hook and Loop tightened |
Closure Type | Single Pull Zipper |
Number of Inside Pockets | 1 |
Insulated | Yes |
Number of Outside Pockets | 4 |
Lining Material | Polyester |
Resists | Water |
Hood Style | Not removable |
Features | Lined; Machine Washable; Workwear |
Gender | Men |
Hood Included | No |
Water-Resistant | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.