Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated QUIETSHELL Jacket Kit - Camo Large
Mfr # 224C-21L
Zoro # G505976753
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heat Settings 3
- Includes Removable Liner No
- Number of Outside Pockets 4
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 224C-21L
- Zoro # G505976753
- UPC # 045242613380
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 30 in |
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated QUIETSHELL Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester; Spandex, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 4, Includes Battery Yes, Color RealTree EDGE Camouflage, Includes Charger Yes, Heating Time Up to 12 hr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray 2X-Large (234G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- PIONEER Heated Softshell Jacket - Black - 2XL (V1210370U-2XL)
- Milwaukee Tool Heated Clothing