Milwaukee Tool

M12 Heated Hoodie Kit XL (Black) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Heated Hoodies

Key Features

  • Promotion Restriction Not eligible for promotion
  • Outerwear Style Hoodie
  • Size XL
  • Style Number 302B
  • Outerwear Primary Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 20 in
Minimum Chest Size 44 in
Maximum Chest Size 46 in

Description

Heated Hoodie Kit, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Includes Hood Yes, Hood Style Attached, Length 20 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Color Black, Heating Time Up to 6 hr, Includes Battery Yes, Wind-Resistant Yes, Includes Charger Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products