Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Gray Small
Mfr # 306G-21S
Zoro # G905976575
product price: $159.02
/ea
Free Shipping & Returns
$159.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries Required 1
- Lining Material 53% Cotton; 47% Polyester
- Size-Body Type Regular
- Features 3X Faster Heat Up Time, Durable Utility Pockets, Front or Back Battery Placement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 306G-21S
- Zoro # G905976575
- UPC # 045242659296
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size-Body Type | Regular |
Length | 26 3/4 in |
Sleeve Length | 35 in |
Maximum Chest Size | 40 in |
Size | S |
Minimum Chest Size | 38 in |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Includes Hood Yes, Hood Style Attached Hood, Length 26 3/4 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Gray, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- KIWI BOOT LACE TAN 72"" 2PK (70453-8)
- SAFEWAZE 10' Cross Arm Strap (FS811-10)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- Milwaukee Tool Heated Hoodies