Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Gray Medium
Mfr # 306G-21M
Zoro # G105959118
product price: $159.02
/ea
Free Shipping & Returns
$159.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material 53% Cotton; 47% Polyester
- Number of Batteries Required 1
- Replacement Charger Number 2XKZ7
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 306G-21M
- Zoro # G105959118
- UPC # 045242659289
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Length | 27 7/8 in |
Size-Body Type | Regular |
Sleeve Length | 36 in |
Minimum Chest Size | 40 in |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Includes Hood Yes, Hood Style Attached Hood, Length 27 7/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Gray, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- NMC Rtk Basket Yellow (RTKRY)
- EMERGENCY ZONE Compact Flashlight, 9 Led (515)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, M, 1 PR (660-M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, S (DCHJ067B-S)
- Milwaukee Tool Workwear and Protective Clothing