Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Gray Large
Mfr # 306G-21L
Zoro # G405968261
product price: $159.02
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery Yes
- Water-Resistant No
- Replacement Charger Number 2XKZ7
- Number of Batteries Required 1
- Wind-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 306G-21L
- Zoro # G405968261
- UPC # 045242659272
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size | L |
Length | 29 in |
Sleeve Length | 37 in |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Gray, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475C10 (475C10)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- Milwaukee Tool Heated Clothing