Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Gray 3X-Large
Mfr # 306G-213X
Zoro # G105976573
product price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replacement Charger Number 2XKZ7
- Minimum Chest Size 48 in
- Includes Battery Yes
- Includes Charger Yes
- Hood Style Attached Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 306G-213X
- Zoro # G105976573
- UPC # 045242659265
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Minimum Chest Size | 48 in |
Sleeve Length | 40 in |
Size-Body Type | Regular |
Size | 3XL |
Maximum Chest Size | 50 in |
Length | 32 3/8 in |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Includes Hood Yes, Hood Style Attached Hood, Length 32 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Gray, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PORTWEST Iona Cotton Coverall, L (C814)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- Milwaukee Tool Heated Hoodies