Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Black Large
Mfr # 306B-21L
Zoro # G105959132
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 280 g/sq m
- Pattern No Pattern
- Series Milwaukee M12(TM)
- Includes Hood Yes
- Insulated for Cold Conditions No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 306B-21L
- Zoro # G105959132
- UPC # 045242659159
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size | L |
Length | 29 in |
Maximum Chest Size | 44 in |
Sleeve Length | 37 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Black, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- REEBOK Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR (RB4040)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- Milwaukee Tool Heated Hoodies