Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Black 3X-Large
Mfr # 306B-213X
Zoro # G005959126
product price: $169.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front Closure Type Zipper
- Battery System M12
- Sleeve Length 40 in
- Tag-less No
- Wind-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 306B-213X
- Zoro # G005959126
- UPC # 045242659142
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Sleeve Length | 40 in |
Size | 3XL |
Length | 32 3/8 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Includes Hood Yes, Hood Style Attached Hood, Length 32 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Black, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-WT)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- Milwaukee Tool Heated Hoodies