Shop All Hoodies and Sweatshirts
This Product is Discontinued
Milwaukee Tool
M12 Heated Hoodie (Discontinued)
Mfr # 302R-20M
Zoro # G102652609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Features Hooded; Lined; Machine Washable; Workwear
- Gender Adult Unisex
- Waterproof No
- Includes Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 302R-20M
- Zoro # G102652609
- UPC # 45242524129
- Country of Origin Viet Nam
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Features | Hooded; Lined; Machine Washable; Workwear |
Gender | Adult Unisex |
Waterproof | No |
Includes | Wiring Harness |
Closure Type | Single Pull Zipper |
Cuff Style | Knit |
Fit | Fitted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.