Shop All Heated Jackets & Coats
This Product is Discontinued
Milwaukee Tool
M12 Heated AXIS Layering System w/GRIDIRON Work Shell (Discontinued)
Mfr # 255B-212X
Zoro # G4445824
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
- Style Number 255B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 255B-212X
- Zoro # G4445824
- UPC # 045242555444
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Sleeve Length | 27 1/2 in |
Length | 20 1/4 in |
Fits Chest Size | 56 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style Attached, Includes Hood Yes, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 7, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.