Shop All Heated Jackets & Coats
This Product is Discontinued
Milwaukee Tool
M12 Heated AXIS Jacket (Discontinued)
Mfr # 203OG-202X
Zoro # G602651829
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Olive Green
- Length Hip
- Includes Wiring Harness
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 203OG-202X
- Zoro # G602651829
- UPC # 45242555017
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | Hip |
Sleeve Length | Full |
Details
Promotion Restriction | Not eligible for promotion |
Color | Olive Green |
Includes | Wiring Harness |
Number of Inside Pockets | 1 |
Charger Included | No |
Battery Included | No |
Battery Voltage | 12V |
Closure Type | Single Pull Zipper |
Heat Setting | Adjustable |
Hood Included | No |
Number of Outside Pockets | 3 |
Number of Batteries | 1 |
Cuff Style | Hemmed |
Features | Lined; Machine Washable; Workwear |
Insulated | Yes |
Gender | Men |
Lining Material | Polyester |
Hood Style | Not removable |
Resists | Water |
Water-Resistant | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.