Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated AXIS Hooded Jacket Kit - Gray, Small
Mfr # 205G-21S
Zoro # G405976792
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Heated AXIS Jacket
- Hood Style Attached
- Lining Material Polyester
- Heat Settings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 205G-21S
- Zoro # G405976792
- UPC # 045242770076
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | S |
Minimum Chest Size | 38 in |
Length | 27 3/4 in |
Maximum Chest Size | 40 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style Attached, Includes Hood Yes, Length 27 3/4 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL (204B-21XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- Milwaukee Tool Workwear and Protective Clothing