Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated AXIS Hooded Jacket Kit - Gray, Large
Mfr # 205G-21L
Zoro # G705976782
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Charger Yes
- Hood Style Attached
- Battery System M12
- Includes Removable Liner No
- Style Heated AXIS Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 205G-21L
- Zoro # G705976782
- UPC # 045242770052
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Minimum Chest Size | 42 in |
Length | 30 in |
Size | L |
Maximum Chest Size | 44 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style Attached, Includes Hood Yes, Length 30 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- NMC Safety First Aid Kit Sign, SF41A (SF41A)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 3XL (204B-213X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, 2X-Large (204BL-212X)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- Milwaukee Tool Heated Clothing