Shop All Shears, Pruners & Loppers
Milwaukee Tool
M12 HATCHET 6 Pruning Saw Kit + Battery
Mfr # 2527-21,48-11-2425
Zoro # G206451672
Free Shipping & Returns
Not eligible for select promotions
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
- Voltage 12 V
- Tool Weight 4.85 lb
- Includes (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 REDLITHIUM CP2.5 High Output Battery Pack (48-11-2425), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) Oregon 6" Bar and Chain, (1) Scabbard, (1) Scrench
- Anti Vibration Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2527-21,48-11-2425
- Zoro # G206451672
- UPC # 045242563807
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 6 in |
Tool Length | 18 1/2 in |
Tool Width | 3 3/4 in |
Tool Height | 9 1/8 in |
Description
Battery-Powered Chainsaw Kit, Product Type Pruning Saw Kit, Power Source Cordless, Bar Length 6 in, Chain Oiler Automatic, Tool Weight 4.85 lb, Number of Batteries to Operate 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 12 V, Tool Height 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR ROTARY SPRINKLER 632SF (845003-1002)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA M18 FUEL 16" Chainsaw AND Glasses (2825-21PS, 2727-20, 48-73-2020)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw Kit (3013-21)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- MILWAUKEE TOOL Pruning Shears Kit (3008-21)
- MILWAUKEE TOOL Pruning Shears Blade (48-44-2770)
- MILWAUKEE TOOL Holster for M12 Brushless Pruning Shears (49-17-2765)
- JAMESON Big Mouth Side Cut Tree Pruner with Pole Adapter (P-34-A)
- Milwaukee Tool Lawn & Garden Tools