Shop All Reciprocating Saws
Milwaukee Tool
M12 Hackzall Kit+M12 HO 2.5 Battery
Mfr # 2420-21, 48-11-2425
Zoro # G111494849
product price: $354.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 12 V
- Stroke Length 1/2 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2420-21, 48-11-2425
- Zoro # G111494849
- UPC # 045242226214
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1/2 in |
Tool Length | 11 in |
Description
Reciprocating Saw Kit and Battery, Cordless, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 2.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- IRWIN SELF FEED BIT 2"" (3046010)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, w/Battery (2520-21XC, 48-11-2460)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2625-20)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL SAWZALL 12 AMP (R) 3/4" STROKE (ML6509-31)
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- MILWAUKEE TOOL M18 18V Hackzall (ML2625-20)
- Milwaukee Tool Reciprocating Saws