Shop All Cordless Combination Kits
Milwaukee Tool
M12 Hackzall Kit and Right Angle Drill
Mfr # 2520-21XC, 2415-20
Zoro # G902716570
product price: $302.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included M12 FUEL HACKZALL Reciprocating Saw (2520-20)
- Battery Capacity 4Ah
- Number of Tools 2
- Includes M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2520-21XC, 2415-20
- Zoro # G902716570
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Right-Angle Drill - Chuck Size | 3/8 in |
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | M12 FUEL HACKZALL Reciprocating Saw (2520-20) |
Battery Capacity | 4Ah |
Number of Tools | 2 |
Includes | M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440) |
Series | M12 FUEL(TM) |
Battery Included | 38D764 |
Right-Angle Drill - Max. Torque | 100 in-lb |
Item | HACKZALL Kit and Right Angle Drill |
Battery Series | M12 REDLITHIUM |
Battery Model No. | 48-11-2440 |
Green Environmental Attribute | Product is Rechargeable |
Power Source | Cordless |
Cordless Tool Kit Contents | M12 Lithium-ion Battery Charger (48-59-2401); M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL HACKZALL Reciprocating Saw (2520-20) |
Reciprocating Saw - Tool Style | Compact |
Number of Batteries Included | 1 |
Right Angle Drill | 6FKP6 |
Charger Included | Yes |
Case Included | Contractors Bag |
Reciprocating Saw | 31MJ77 |
Charger | 2XKZ7 |
Description
HACKZALL Kit and Right Angle Drill, Cordless Tools Included M12 FUEL HACKZALL Reciprocating Saw (2520-20), Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4Ah, Includes M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440), Tool Brand Milwaukee, Series M12 FUEL(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 48-11-2440
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Router Bit, Carbide, 1/2in dia., 2-1/8inL (85227M)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- RELTON ISHS SERIES ISHS 1-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-22)
- MILWAUKEE TOOL M18 FUEL 7-Tool Combo Kit (3697-27)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22P, 2626-20)
- MILWAUKEE TOOL M12 FUEL 2PC Combo Kit+M12 Ratchet (3497-22, 2567-20)
- Milwaukee Tool Cordless Combination Kits