Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Milwaukee Tool
M12 Green 360-Degree Single Plane Laser Kit (Discontinued)
Mfr # 3631-21
Zoro # G507877638
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3631-21
- Zoro # G507877638
- UPC # 045242609345
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 6 1/2 in |
Overall Width | 6 5/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 3 11/16 in |
Description
Single Plane Laser Kit, Accuracy +/- 1/8 in @ 33 ft, Battery Type M12, Bluetooth Not Bluetooth Compatible, Features 3 yr Battery Warranty, 3 yr Tool Warranty, Tether Ready Lanyard Hole Eliminates Drops, Includes Case, Laser Track Clip, Charger, Target, Number of Beams 1, Number of Planes 1, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Magnetic, Tripod
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.