Shop All Grease Guns
Milwaukee Tool
M12 Grease Gun Kit + M12 Flood Light
Mfr # 2446-21XC, 2367-20
Zoro # G612041610
product price: $446.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2446-21XC, 2367-20
- Zoro # G612041610
- UPC # 045242200979
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Hose Length | 36 in |
Tool Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grease Gun Kit and Flood Light |
Voltage | 12 V |
Battery Type | Li-Ion |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 8,000 psi |
Cartridge Capacity | 14 1/2 oz |
Features | Base Stand For Easy Storage and Bleeding/Priming Mechanism for Quick Flow, Hose Storage, Superior Handle Balance and Ergonomics |
Volume per Minute | 2.6 oz |
Includes | (1) Battery, (1) Charger, (1) Stick Light |
Battery Capacity | 3 Ah |
Tube Color | Silver |
Application | Lubrication |
Tool Weight | 7.2 lb |
Number of Speeds | 1 |
Included Charger | 2XKZ7 |
Strokes per Oz. | 38 stroke/oz |
Description
Grease Gun Kit and Flood Light, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Volume per Minute 2.6 oz, Tool Length 14 in, Tool Weight 7.2 lb, Battery Capacity 3 Ah, Number of Speeds 1, Application Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 5/8'' Bore - Steel (250058)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- MILWAUKEE TOOL Cordless Grease Gun Kit, With Stick Light (2446-21XC, 2351-20)
- MILWAUKEE TOOL Cordless Grease Gun, 12V, W/Add Battery (7DF53)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun 1Pack (570746)
- Milwaukee Tool Grease Guns