Shop All Electric Impact Wrenches
Milwaukee Tool
M12 FUEL(TM) STUBBY 3/8" Impact Wrench
Mfr # 2562-20
Zoro # G912467578
Free Shipping & Returns
Not eligible for select promotions
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Breakaway Torque 550 ft-lb
- Retainer Type Friction Ring
- Drive Type Standard
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2562-20
- Zoro # G912467578
- UPC # 045242804498
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Impact Wrench |
Breakaway Torque | 550 ft-lb |
Retainer Type | Friction Ring |
Drive Type | Standard |
Voltage | 12 V |
Clutch Style | Impact |
Fastening Torque | 400 ft-lb |
Handle Type | Pistol Grip |
Case Included | No |
Cordless Tool Kit Contents | (1) Bare Tool |
Number of Batteries Included | 0 |
Impact Rated | Yes |
Battery Series | M12(TM) REDLITHIUM(TM) |
Brushless Motor | Yes |
Description
Cordless Impact Wrench, Drive Size 3/8 in, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Clutch Style Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- CALCULATED INDUSTRIES Digital Angle Gauge (7434)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- MILWAUKEE TOOL IMP WRENCH 3/8" MID TORQUE (ML2960-20)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Full Kit (BAT20CW1)
- Milwaukee Tool Electric Impact Wrenches