Shop All Cordless Impact Tools
Milwaukee Tool
M18, Impact Driver Kit, Drive Size 1/4 in Hex, Includes 5.0 Ah (3) Batteries and (1) Battery Charger
Mfr # 2557-22, 48-11-2420
Zoro # G1607792
original price:
$414.63
11% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Handle Type Pistol Grip
- Includes [DELETE]
- Clutch Style Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2557-22, 48-11-2420
- Zoro # G1607792
- UPC # 045242004386
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 7/8 in |
Head Height | 1 5/8 in |
Head Width | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 3, Battery Capacity (3) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- MILWAUKEE TOOL M12 1/4" Hex Cordless Impact Driver Kit (2462-22, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent (Tool Only) (2962P-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Surge 1/4 in. Hex Hydraulic Driver (ML2551-20)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver Bare Tool (ARI20155T)
- Milwaukee Tool Cordless Impact Tools