Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit
Mfr # 2558-22, 48-11-2420
Zoro # G1607765
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Green Environmental Attribute Product is Rechargeable
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
- Battery Included (2) 38D763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2558-22, 48-11-2420
- Zoro # G1607765
- UPC # 045242004393
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 11 1/2 in |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Side to Center 1 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 3, Battery Capacity (3) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- ARROW Plier Stapler (P22-6)
- KO-KEN Bit Socket 1/2 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-1/2)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- MILWAUKEE TOOL M18, Impact Driver Kit, Drive Size 1/4 in Hex, Includes 5.0 Ah (3) Batteries and (1) Battery Charger (2557-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062-20)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 1/2" MTIW (48-11-1880, 2962-20, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impact Wrench Kit w M12™ REDLITHIUM™ XC6.0 Bat (2554-22, 48-11-2460)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- Milwaukee Tool Cordless Impact Tools