Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL(TM) 12V 1/2" Cordless Impact Wrench Kit
Mfr # 2555-22, 48-11-2420
Zoro # G1607844
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included 38D764, 38D763
- Max. Torque 250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2555-22, 48-11-2420
- Zoro # G1607844
- UPC # 045242521203
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Width | 2 3/8 in |
Head Height | 7 in |
Overall Length | 4 7/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, (2) 2.0 Ah, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included 38D764, 38D763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Square, 13.5mm x 1-3/8 (CCP-16M13.5)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW Kit, M12 HOXC5.0 Batt (2554-22, 48-11-2450)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062-20)
- Milwaukee Tool Cordless Tools