Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL(TM) 12.0 3/8" Cordless Impact Wrench Kit, Case
Mfr # 2554-22, 48-11-2411
Zoro # G4619350
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Features POWERSTATE(TM) Brushless Motor, REDLITHIUM(TM) Batteries, REDLINK PLUS(TM), 4-Mode 4-Mode Drive control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2554-22, 48-11-2411
- Zoro # G4619350
- UPC # 045242521180
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 4 7/8 in |
Head Width | 2 3/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (2) 1.5 Ah, Tool Length 4-13/16 In., Tool Weight 2 lb, Clutch Style Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- RIDGID Replacement Jaws (66708)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 1/2" MTIW (48-11-1880, 2962-20, 48-11-1862)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- Milwaukee Tool Cordless Tools