Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL(TM) 12.0 1/2" Cordless Impact Wrench Kit, Case
Mfr # 2555-22, 48-11-2411
Zoro # G4619384
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included Yes
- Series M12 Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2555-22, 48-11-2411
- Zoro # G4619384
- UPC # 045242521203
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 4 7/8 in |
Head Width | 2 3/8 in |
Head Height | 7 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (2) 1.5 Ah, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN D1 7/16Hx9/16-12 (6848)
- CRESCENT 7-1/4" x 24-Tooth NailSlicer™ Framing Circular Saw Blade - 10 Pack (CSBFR-724-10)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- ILB GOLD Replacement For Roomba, Original Models Battery (ORIGINAL MODELS BATTERY)
- MILWAUKEE TOOL Impact Driver Kit, 1/4 in Hex Drive, 12VDC (2551-22, 48-11-2460)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MILWAUKEE TOOL M18, Impact Driver Kit, Drive Size 1/4 in Hex, Includes 5.0 Ah (3) Batteries and (1) Battery Charger (2557-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit (ML2962-22)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- Milwaukee Tool Cordless Tools