Shop All Cordless Tool Accessories
Milwaukee Tool
M12 FUEL Stubby Impact Driver Protective Boot
Mfr # 49-16-2554
Zoro # G7614304
product price: $29.00
/ea
Not eligible for select promotions
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 488D99, 488F02, 488F04
- Series M12(TM)
- Features Protects Tool, Work Surface
- Included Charger No
- Accessory Type Tool Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2554
- Zoro # G7614304
- UPC # 045242516070
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Boot |
For Use With | 488D99, 488F02, 488F04 |
Series | M12(TM) |
Features | Protects Tool, Work Surface |
Included Charger | No |
Accessory Type | Tool Boot |
Description
Tool Boot, For Use With 488D99, 488F02, 488F04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 13/64 (C66010)
- MILWAUKEE TOOL M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2402)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- MILWAUKEE TOOL Remote for MX FUEL Concrete Vibrator (3701)
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- ILC Replacement for Hitachi D (D HITACHI)
- Milwaukee Tool Cordless Tools