Shop All Electric Impact Wrenches
Milwaukee Tool
M12 FUEL STUBBY 3/8 In. Impact Wr
Mfr # 2562-22
Zoro # G212467575
Free Shipping & Returns
Not eligible for select promotions
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Impact Rated Yes
- Fastening Torque 400 ft-lb
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Battery Series M12(TM) REDLITHIUM(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2562-22
- Zoro # G212467575
- UPC # 045242804580
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Fastening Torque | 400 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Battery Series | M12(TM) REDLITHIUM(TM) |
Case Included | Yes |
Item | Cordless Impact Wrench |
Clutch Style | Impact |
Battery Capacity | (1) 2.5 Ah, (1) 5.0 Ah |
Number of Batteries Included | 1 |
Drive Type | Standard |
Handle Type | Pistol Grip |
Voltage | 12 V |
Breakaway Torque | 550 ft-lb |
Retainer Type | Friction Ring |
Brushless Motor | Yes |
Description
Cordless Impact Wrench, Drive Size 3/8 in, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Clutch Style Impact
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (UNIBIT 4)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- MILWAUKEE TOOL IMP WRENCH 3/8" MID TORQUE (ML2960-20)
- MILWAUKEE TOOL Power Supply Kit and Impact Wrench (MXF002-2XC, 2863-22R)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- Milwaukee Tool Power Fastening Tools