Shop All Electric Impact Wrenches
Milwaukee Tool
M12 FUEL STUBBY 3/8 In. Impact Wr
Mfr # 2562-21
Zoro # G312467581
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Retainer Type Friction Ring
- Case Included Yes
- Breakaway Torque 550 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2562-21
- Zoro # G312467581
- UPC # 045242195985
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Retainer Type | Friction Ring |
Case Included | Yes |
Breakaway Torque | 550 ft-lb |
Handle Type | Pistol Grip |
Item | Cordless Impact Wrench |
Battery Series | M12(TM) REDLITHIUM(TM) |
Voltage | 12 V |
Includes | Battery |
Number of Batteries Included | 1 |
Battery Capacity | (1) 5.0 Ah |
Clutch Style | Impact |
Impact Rated | Yes |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Drive Type | Standard |
Fastening Torque | 400 ft-lb |
Description
Cordless Impact Wrench, Drive Size 3/8 in, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Clutch Style Impact, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 1/2"R (CF577P)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL Power Supply Kit and Impact Wrench (MXF002-2XC, 2863-22R)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- Milwaukee Tool Electric Impact Wrenches