Shop All Cordless Combination Kits
Milwaukee Tool
M12 FUEL Stubby 1/2" IW, M12 Grease Gun
Mfr # 2555-22, 2446-20
Zoro # G809584388
product price: $497.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Grease Gun, Impact Wrench
- Battery Capacity 2.0Ah, 4.0Ah
- Number of Tools 2
- Series M12(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2555-22, 2446-20
- Zoro # G809584388
- UPC # 045242521203
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Grease Gun, Impact Wrench |
Battery Capacity | 2.0Ah, 4.0Ah |
Number of Tools | 2 |
Series | M12(TM) |
Item | Impact Wrench Kit and Grease Gun |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Description
Impact Wrench Kit and Grease Gun, Cordless Tools Included Grease Gun, Impact Wrench, Voltage 12 V, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Impact Wrench (250 ft-lb), Other Tools and Accessories Grease Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWSAFE CrewSafe Safety Utility Knife with ''One-Cut'' Blade Guard XSCU-03101, 6PK (359XSCU03101)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Blower (2696-24, 2626-20, 0884-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 350 MCM Die Kit (2779-22, 49-16-KITA)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 Grinder (2695-24, 0880-20, 2686-20)
- Milwaukee Tool Cordless Combination Kits