Shop All Cordless Combination Kits
Milwaukee Tool
M12 FUEL Stubby 1/2" IW, M12 CP Inflator
Mfr # 2555-22, 2475-20
Zoro # G109584385
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Impact Wrench, Inflator
- Battery Capacity 2.0Ah, 4.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2555-22, 2475-20
- Zoro # G109584385
- UPC # 045242521203
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Impact Wrench, Inflator |
Battery Capacity | 2.0Ah, 4.0Ah |
Number of Tools | 2 |
Series | M12(TM) |
Item | Impact Wrench Kit and Inflator |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Case Included | (1) Contractor Bag |
Description
Impact Wrench Kit and Inflator, Cordless Tools Included Impact Wrench, Inflator, Voltage 12 V, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Impact Wrench (250 ft-lb), Other Tools and Accessories Inflator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Blow Gun Kit (CMXZTSG1140NB)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- DRILL AMERICA #37 Cobalt Jobber Length Drill Bit (DWDCO37)
- LENOX Step Drill Bits (30883VB3)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22C, 2626-20)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- Milwaukee Tool Cordless Tools