Shop All Electric Impact Wrenches
Milwaukee Tool
M12 FUEL STUBBY 1/2 In. Impact Wr
Mfr # 2563-22
Zoro # G012467577
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Fastening Torque 400 ft-lb
- Battery Series M12(TM) REDLITHIUM(TM)
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2563-22
- Zoro # G012467577
- UPC # 045242804597
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Torque | 400 ft-lb |
Battery Series | M12(TM) REDLITHIUM(TM) |
Clutch Style | Impact |
Battery Capacity | (1) 2.5 Ah, (1) 5.0 Ah |
Handle Type | Pistol Grip |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Impact Rated | Yes |
Voltage | 12 V |
Case Included | Yes |
Item | Cordless Impact Wrench |
Breakaway Torque | 550 ft-lb |
Brushless Motor | Yes |
Retainer Type | Friction Ring |
Drive Type | Standard |
Description
Cordless Impact Wrench, Drive Size 1/2 in, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Clutch Style Impact
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/2x10, Nonsparking (D-24)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- BON TOOL Bon 21-279 Bonded Braided Line 685 Foot Orange And Black (21-279)
- DEWALT PILOT POINT 3/8" DRILL BIT-EACH (DW1924B)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- MILWAUKEE TOOL IMP WRENCH 3/8" MID TORQUE (ML2960-20)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- Milwaukee Tool Electric Impact Wrenches