Shop All Power Crimping & Swaging Tools
Milwaukee Tool
M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only)
Mfr # 2532-20
Zoro # G001866312
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Propex Tubing
- Capacity Tubing O.D. 1 in
- Features Battery Fuel Gauge Displays Remaining Run-Time, Extended Dual Actuating Trigger for Reach in Confined Spaces, LED Work Light, Right Angle Design for One-Handed Use, Uniform Expansions
- For Use With Plumbing Installers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2532-20
- Zoro # G001866312
- UPC # 045242559770
- Country of Origin China
- Category Power Crimping & Swaging Tools
Dimensions
Tool Length | 11 3/4 in |
Overall Length | 7.28 in |
Minimum Compatible Tube Size | 3/8 in |
Maximum Compatible Tube Size | 1 in |
Expansion Head Sizes Included | 1/2 in, 3/4 in, 1 in |
Manufacturer Warranty Length | 5 yr Limited, 5 yr Tool |
Description
Cordless Expansion Tool Kit, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 Fuel ProPEX, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 12 V DC, Power Source Cordless, Compatible Charger Grainger Part Number 2XKZ7, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-125 Hawk, Aluminum 12" X 12", Wood Handle (83-125)
- PINPOINT 60 x 1-18 12 Tapered Brush Handles (PI2445715)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 17 mm L.38 mm (03010017)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander Kit with 1/2 in. - 1 in. RAPID SEAL Expander Heads (2532-22)
- MILWAUKEE TOOL Cordless Crimping Tool, Cable Cutter (2779-22, 2672-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- MILWAUKEE TOOL Cordless Expansion Tool Kit (2632-22XC, 2719-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves "Snub Nose" (2678-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Latched Linear Crimper Kit (2878-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- Milwaukee Tool Power Fastening Tools