Shop All Power Crimping & Swaging Tools
Milwaukee Tool
M12 FUEL ProPEX Expander Kit with 1/2 in. - 1 in. RAPID SEAL Expander Heads
Mfr # 2532-22
Zoro # G701866353
product price: $599.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plumbing Installers
- Tool Weight 5 lb
- Capacity Tubing O.D. 1 in
- Overall Height 11.73 in
- Battery Capacity 2 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2532-22
- Zoro # G701866353
- UPC # 045242566228
- Country of Origin China
- Category Power Crimping & Swaging Tools
Dimensions
Overall Height | 11.73 in |
Tool Length | 11 3/4 in |
Overall Length | 7.28 in |
Manufacturer Warranty Length | 5 yr Limited, 5 yr Tool |
Minimum Compatible Tube Size | 3/8 in |
Expansion Head Sizes Included | 1/2 in, 3/4 in, 1 in |
Maximum Compatible Tube Size | 1 in |
Description
Cordless Expansion Tool Kit, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 Fuel ProPEX, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 12 V DC, Power Source Cordless, Battery Model Number 48-11-2420, Charger Model Number 48-59-2401, Compatible Battery Grainger Part Number 38D763, Compatible Battery Manufacturer Part Number 48-11-2420
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- KNIPEX Riveter, Punch Lock, 2-Hand (90 42 340)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only) (2532-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 15T Crimper Kit (2879-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Dieless Crimper (2877-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- Milwaukee Tool Power Crimping & Swaging Tools