Shop All Cordless Oscillating Tools
Milwaukee Tool
M12 FUEL Multi-Tool, M12 CP2.0 Battery
Mfr # 2526-20, 48-11-2420
Zoro # G109584682
product price: $223.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Tool Weight 2.3 lb
- Series M12
- Oscillation Angle 3.9 Degrees
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2526-20, 48-11-2420
- Zoro # G109584682
- UPC # 045242547531
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Dimensions
Overall Length | 11 1/4 in |
Description
Multi-Tool and Battery, Voltage 12V, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open Back, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Handle Type Straight, Safety Features Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- CURRENT TOOLS Cable Reel Dolly (504)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery (2836-20,48-11-1850)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- Milwaukee Tool Cordless Tools