Shop All Cordless Drills
Milwaukee Tool
M12 FUEL Installation Drill/Driver (Tool-Only)
Mfr # 2505-20
Zoro # G5047123
Free Shipping & Returns
Not eligible for select promotions
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2505-20
- Zoro # G5047123
- UPC # 045242557622
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 5 13/64 in |
Overall Length | 5 1/8 in |
Overall Width | 1 3/4 in |
Overall Height | 7 in |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M12 FUEL Series, No Load RPM 0 to 1600, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Battery Included No, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D763, Chuck Keyless, Tool Length 5 13/64 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- POWERBUILT 16Oz Ball Pein Hammer with Fg Hndl (648329)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- PORTER-CABLE 20V MAX* 1/2 in. Brushless Cordless Drill/Driver Kit (PCC601LB)
- Milwaukee Tool Cordless Tools