Shop All Cordless Tool Accessories
Milwaukee Tool
M12 FUEL Hatchet Kit + XC3.0 Battery 2PK
Mfr # 2527-21, 48-11-2412
Zoro # G212367912
original price:
$596.99
54% off
new price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity 4.0 Ah
- Tool Weight 4.85 lb
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2527-21, 48-11-2412
- Zoro # G212367912
- UPC # 045242563807
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Tool Length | 16 9/16 in |
Tool Height | 9 1/8 in |
Tool Width | 3 3/4 in |
Bar Length | 6 in |
Description
Pruning Saw Kit and Batteries, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 6 in, Handle Location Rear Handle, Cutting Capacity 5 1/2 in, Chain Oiler Automatic, Tool Weight 4.85 lb, Number of Batteries to Operate 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM) REDLITHIUM(TM), Number of Batteries Included 3, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 1-3/4)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- MILWAUKEE TOOL M12 HAMMERVAC Nozzle (49-90-2300)
- MILWAUKEE TOOL Tall Shift Knob Assembly for M12 FUEL 3/8 in. High Speed Ratchet (49-06-2567)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- MILWAUKEE TOOL Battery Kit and Sander (48-59-1850, 2648-20)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- Milwaukee Tool Cordless Tools