Shop All Reciprocating Saws
Milwaukee Tool
M12 FUEL HACKZALL Kit, M12 CP2.5 Battery
Mfr # 2520-21XC, 48-11-2425
Zoro # G205778312
product price: $278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 12 V
- Stroke Length 5/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2520-21XC, 48-11-2425
- Zoro # G205778312
- UPC # 045242318834
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Tool Length | 13 1/4 in |
Description
Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (12981-1)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3160)
- MILWAUKEE TOOL Cordless Reciprocating Saw and Driver, 18 V, Stroke Length 1 1/4 in, Includes Battery/Charger (2821-21, 2760-20)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- MILWAUKEE TOOL SAWZALL 12 AMP (R) 3/4" STROKE (ML6509-31)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- MILWAUKEE TOOL M18 FUEL Hackzall Kit (2719-21)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw Kit (2821-22, 48-11-1880)
- Milwaukee Tool Reciprocating Saws