Shop All Electric Hand and Die Grinders
Milwaukee Tool
M12 FUEL Die Grinder, M12 XC5.0 Batt
Mfr # 2486-22, 48-11-2450
Zoro # G609919649
product price: $473.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinder Orientation Straight
- Voltage 12V DC
- Switch Type Paddle
- Battery Capacity (1) 5.0Ah, (2) 2.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2486-22, 48-11-2450
- Zoro # G609919649
- UPC # 045242544387
- Country of Origin Multiple
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
Description
Die Grinder Kit, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 5.0Ah, (2) 2.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, Speed Ranges 0 to 20000 RPM, Minimum Speed 0 RPM, Number of Speed Settings Continuously Adjustable, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (203448)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, Paddle Switch (2486-20, 48-11-2420)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2485-20, 48-59-2440)
- JET 1/4 Straight Composite Die Grinder (JAT-419)
- Milwaukee Tool Grinders & Accessories